missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Borosilicate Glass Culture Tubes

Product Code. 10313921
Change view
Click to view available options
Capacity (Metric):
7.5 mL
Length (Metric):
100 mm
Quantity:
250/Pk., 1000/Cs.
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Quantity Unit Size
10313921 7.5 mL 100 mm 250/Pk., 1000/Cs. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10313921 Supplier Thermo Scientific™ Supplier No. 9944913
  • ONLINE EXCLUSIVE PRICE
    882.00 €
    859.06 € / Pack of 1000
    Save 22.94 €
    2% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rely on chemical and temperature resistant borosilicate glass culture tubes in your tough applications. Available with flat or round bottom, threaded to accept a screw cap.

Rely on chemical and temperature resistant borosilicate glass culture tubes in your tough applications. Thermo Scientific™ Sterilin™ Borosilicate Glass Culture Tubes are available with flat or round bottom, threaded to accept a screw cap.

NOT AVAILABLE IN AMERICA

  • High resistance to temperature and chemical attack
  • Ideal for use with samples sensitive to leaching from plastic tubes
  • Tube profile screw thread, culture
  • Supplied without caps; autoclavable caps available separately
  • Autoclavable at 121°C

Ordering Information

  • Available in UK only
TRUSTED_SUSTAINABILITY

Specifications

Design Type Screw thread, culture
Capacity (Metric) 7.5 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Quantity 250/Pk., 1000/Cs.
Sterility Non-sterile
Autoclavable Autoclavable (121°C)
Diameter (Metric) 13 mm
Product Type Culture Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.