missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Glass Plugged Pipettes in Individual Paper Peel Packaging

Product Code. 11966988
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Quantity:
1/Pk., 600/Cs.
1/Pk., 720/Cs.
1/Pk., 800/Cs.
Unit Size:
Pack of 180
Pack of 600
Pack of 720
Pack of 800
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Quantity Unit Size
11966988 10 mL 1/Pk., 600/Cs. Pack of 600
11936988 1 mL 1/Pk., 800/Cs. Pack of 800
11946988 2 mL 1/Pk., 720/Cs. Pack of 180
11956988 5 mL 1/Pk., 720/Cs. Pack of 720
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11966988 Supplier Thermo Scientific™ Supplier No. 707710N
  • ONLINE EXCLUSIVE PRICE
    1140.00 €
    919.00 € / Pack of 600
    Save 221.00 €
    19% Off
View all promotions
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes.

Perform applications with the chemical resistance of Pyrex™ borosilicate glass using Thermo Scientific™ Sterilin™ Plugged Pipettes, individually wrapped in paper peel packaging.

Not available in all geographic regions.

  • Calibrated for delivery with the last drop expelled by blowing
  • Easy-to-read graduations
  • Sterilized by gamma irradiation

Ordering Alerts:

Not available in all geographic regions

TRUSTED_SUSTAINABILITY

Specifications

Description Glass Plugged Pipettes; 10mL; Individually paper peel packaging
Material Glass
Sterility Sterile
Graduated Yes
Negative Graduations -2.0 mL
Quantity 1/Pk., 600/Cs.
Color Orange
Volume (Metric) 10 mL
Length (Metric) 290 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.