Learn More
Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes
Transfer liquids safely and accurately with Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes. Ideal for general laboratory use, sample storage and transport.
Brand: Thermo Scientific™ PP88SB
Code : 56
Additional Details : Weight : 1.37250kg
Description
Transfer liquids safely and accurately with Thermo Scientific™ Sterilin™ Plastic Transfer Pipettes. Ideal for general laboratory use, sample storage and transport.
- Manufactured from nontoxic low density polyethylene
- Integral filling bulb eliminates contamination associated with separate rubber bulbs
- Excellent transparency and uniform thickness
- Precise graduations on 1 and 3mL versions ensuring consistent results
- Can be heat sealed for sample storage and transportation
- Heat sealed bulbs suitable for storage in the gas phase of liquid nitrogen
- 3mL graduated: suitable for blood banking and general laboratory use
- Narrow stem: suitable for use as a freeze vial, sedimentation and transport
- 1mL graduated: suitable for general laboratory use, storage and transportation
- of samples
- Not available in all geographic regions
Specifications
LDPE | |
Yes | |
1 mL |
Sterile | |
1/Pk., 500/Cs. |