missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sterilin™ Polypropylene Cell Culture Tubes
Specifications
Specifications
| Closure Material | Polyethylene |
| Diameter (Metric) | 17 mm |
| Product Type | Culture Tube |
| Closure Type | Dual-position Cap |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Disposable | Single-use |
| Graduated | Yes |
| Packaging Quantity | 500/Cs. |
| Quantity | 500/Cs. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Haben Sie Verbesserungsvorschläge?