missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Polystyrene 30mL Universal Containers

Product Code. 11309143
Change view
Click to view available options
Includes:
Container, Boric Acid
Container, Cap
Container, Spoon
Label:
No Label
Plain
Printed
No. per Case:
400/Cs.
Unit Size:
Pack of 400
Product Code. Includes Label No. per Case unitSize
11309143 Container, Spoon Plain 400/Cs. Pack of 400
12501299 Container, Cap No Label 400/Cs. Pack of 400
12511299 Container, Cap Printed 400/Cs. Pack of 400
12521299 Container, Cap Plain 400/Cs. Pack of 400
11758918 Container, Spoon No Label 400/Cs. Pack of 400
11768918 Container, Spoon Printed 400/Cs. Pack of 400
12799855 Container, Boric Acid Printed 400/Cs. Pack of 400
7 options
This item is not returnable. View return policy

Product Code. 11309143

Brand: Thermo Scientific™ 128SC

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ensure excellent sample containment using Sterilin Polystyrene 30mL Universal Containers, featuring a traditional flow seal with 1-1/2 turn cap.

Ensure excellent sample containment using Thermo Scientific™ Sterilin Polystyrene 30mL Universal Containers, featuring a traditional flow seal with 1-1/2 turn cap.

NOT AVAILABLE IN AMERICA

  • Leak-tested in accordance with BS EN 14254 Annexe D
  • 95kPa-compliance ensures leak-free performance and suitability for transport (except spoon variants)
  • Available pre-filled with boric acid (0.4g) for the preservation of urine samples
  • Suitable for centrifugation at 3,800 x g
  • Aseptically manufactured
  • In vitro use only

Ordering Alerts:

Not available in all geographic regions

TRUSTED_SUSTAINABILITY

Specifications

Product Type Universal Container
Material Polystyrene
Shape Cylindrical
Capacity (Metric) 30 mL
Certifications/Compliance Leak-tested in accordance with BS EN ISO 6717
Closure Material Polypropylene
Description Universal Container + spoon
Diameter (Metric) 31 mm
Height (Metric) 94 mm
Includes Container, Spoon
Label Plain
No. per Case 400/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.