missing translation for 'onlineSavingsMsg'
Learn More

Sterilin™ Polystyrene Cell Culture Tubes

Product Code. 11798968
Change view
Click to view available options
Capacity (Metric):
4 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11798968 4 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11798968 Supplier Thermo Scientific Sterilin Supplier No. 75CTS1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Closure Material Polyethylene
Diameter (Metric) 12 mm
Product Type Culture Tube
Closure Type Dual-position Cap
Length (Metric) 75 mm
Material Polystyrene
Disposable Single-use
Graduated Yes
Packaging Quantity 500/Cs.
Quantity 500/Cs.
Sterility Sterile
Capacity (Metric) 4 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.