missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Triple Bagged Polystyrene Containers

Product Code. p-4525836
Change view
Click to view available options
Capacity (Metric):
30 mL
100 mL
250 mL
Closure Material:
Metal
Polypropylene
No. per Case:
150/Cs.
40/Cs.
80/Cs.
Unit Size:
Pack of 150
Pack of 40
Pack of 80
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Material No. per Case Unit Size
11379113 30 mL Polypropylene 150/Cs. Pack of 150
11389113 100 mL Polypropylene 80/Cs. Pack of 80
11804732 250 mL Metal 40/Cs. Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11379113 Supplier Thermo Scientific™ Supplier No. 128DB/IRR
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Thermo Scientific™ Sterilin™ Triple Bagged Polystyrene Containers in hospital rooms and other such sterile areas.

Use Thermo Scientific™ Sterilin™ Triple Bagged Polystyrene Containers in hospital rooms and other such sterile areas.

NOT AVAILABLE IN AMERICA

Each Container is:

  • Triple-wrapped with two easy tear bags within a bulk outer liner bag
  • Sterilized by gamma irradiation
  • Marked with an irradiation dot as assurance of sterility and batch details for full traceability
  • Leak-tested in accordance with BS EN 14254 Annexe D

Note:

For in vitro use only.

Method of Use:

The procedure for use is as follows:

  • The unit is first taken out of the liner bag in the carton
  • The outermost of the two sealed bags can be opened in the nonsterile environment by carefully tearing along the line as directed
  • The inner bag can easily be pulled out of the outer bag by staff within the sterile operating area ensuring a sterile transfer from one area to the next
  • The container can then be removed from the second sealed bag within the sterile field

Ordering Alerts:

Not available in all geographic regions. This product is subject to a minimum order quantity. Please contact Customer Service for details.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Container
Closure Included Yes
Material Polystyrene
Shape Cylindrical
Sterility Sterile
Capacity (Metric) 30 mL
Certifications/Compliance Leak-tested in accordance with BS EN ISO 6717
Closure Material Polypropylene
Diameter (Metric) 31 mm
Height (Metric) 94 mm
Label Printed
No. per Case 150/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.