missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Bottles, Jars and Jugs
- Bottles
- Environmental Sampling Bottles and Accessories
- Environmental Sampling Bottles
- Thermo Scientific™ Sterilin™ Water Sampling Bottles
Thermo Scientific™ Sterilin™ Water Sampling Bottles
Product Code. 11309243
Change view
Click to view available options
Capacity (Metric):
350 mL
500 mL
1000 mL
Shape:
Rectangular
Round
Square
Description:
Dosed 120mg/L
Dosed 20mg/L
Undosed
Material:
PET
Polystyrene
Unit Size:
Each
Pack of 110
Pack of 126
Pack of 144
Pack of 174
Pack of 70
Pack of 84
22 product options available for selection
| Product Code. | Capacity (Metric) | Shape | Description | Material | Unit Size |
|---|---|---|---|---|---|
| 11309243 | 500 mL | Round | Dosed 20mg/L | Polystyrene | Pack of 70 |
| 13503150 | 350 mL | Rectangular | Dosed 20mg/L | PET | Pack of 144 |
| 30243687 | 350 mL | Rectangular | Dosed 20mg/L | PET | Pack of 174 |
| 30243690 | 350 mL | Rectangular | Undosed | PET | Pack of 174 |
| 30243683 | 350 mL | Rectangular | Dosed 120mg/L | PET | Pack of 174 |
| 12632035 | 350 mL | Rectangular | Dosed 120mg/L | PET | Pack of 144 |
| 13128770 | 500 mL | Square | Dosed 120mg/L | PET | Pack of 110 |
| 30243693 | 500 mL | Square | Dosed 120mg/L | PET | Pack of 126 |
| 15285652 | 500 mL | Square | Dosed 20mg/L | PET | Pack of 144 |
| 30243682 | 500 mL | Square | Dosed 20mg/L | PET | Pack of 126 |
| 30243688 | 500 mL | Square | Undosed | PET | Pack of 126 |
| 12642035 | 500 mL | Rectangular | Dosed 120mg/L | PET | Pack of 144 |
| 30243689 | 500 mL | Rectangular | Dosed 120mg/L | PET | Pack of 174 |
| 13523140 | 500 mL | Rectangular | Dosed 20mg/L | PET | Pack of 144 |
| 30243684 | 500 mL | Rectangular | Dosed 20mg/L | PET | Pack of 174 |
| 30243685 | 500 mL | Rectangular | Undosed | PET | Pack of 174 |
| 11319243 | 500 mL | Round | Undosed | Polystyrene | Pack of 70 |
| 30243686 | 1000 mL | Square | Dosed 120mg/L | PET | Pack of 84 |
| 13148770 | 1000 mL | Square | Dosed 120mg/L | PET | Pack of 70 |
| 17817315 | 1000 mL | Square | Dosed 20mg/L | PET | Each |
| 30243692 | 1000 mL | Square | Dosed 20mg/L | PET | Pack of 84 |
| 30243691 | 1000 mL | Square | Undosed | PET | Pack of 84 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
Product Code.
11309243
Supplier
Thermo Scientific™
Supplier No.
500WSC
Save Up to 60% on Microbiology Essentials
Use promo code 28004
Use promo code 28004
In Stock
Log in to see stock.
Log in to see stock.
Add to basket
508.05 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "28004" to get your promotional price.
BEST PRICE on Promo! Use promo code "28004" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
Description
Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.
Not available in all geographic regions.
- Available manufactured using:
- Flexible polystyrene
- Robust non-toxic PETG
- NEW, lightweight PRT for improved handling
- Empty or pre-dosed with sodium thiosulphate
- Polystyrene and PETG bottles feature color-coded labels to aid differentiation:
- Blue: dosed
- Green: undosed
- Tamper evident for sample integrity
- Lot number for complete traceability
- Sterilized by gamma irradiation
- Dose level 20mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
- Dose level 120mg/h: Suitable for neutralizing water samples with a high concentration of chlorine
Specifications
Specifications
| Capacity | 0.13 gal., 500mL |
| Capacity (Metric) | 500 mL |
| Color | Natural |
| Description | Dosed 20mg/L |
| Material | Polystyrene |
| No. per Case | 70 |
| Sterility | Gamma-irradiated |
| Closure Material | HDPE |
| Capacity (English) | 0.13 gal. |
| Shape | Round |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?