missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sterilin™ Water Sampling Bottles

Product Code. 30243687
Change view
Click to view available options
Capacity (Metric):
350 mL
500 mL
1000 mL
Shape:
Rectangular
Round
Square
Description:
Dosed 120mg/L
Dosed 20mg/L
Undosed
Material:
PET
Polystyrene
Unit Size:
Pack of 126
Pack of 174
Pack of 70
Pack of 84
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Shape Description Material unitSize
30243687 350 mL Rectangular Dosed 20mg/L PET Pack of 174
30243690 350 mL Rectangular Undosed PET Pack of 174
30243683 350 mL Rectangular Dosed 120mg/L PET Pack of 174
30243693 500 mL Square Dosed 120mg/L PET Pack of 126
30243682 500 mL Square Dosed 20mg/L PET Pack of 126
30243688 500 mL Square Undosed PET Pack of 126
30243689 500 mL Rectangular Dosed 120mg/L PET Pack of 174
30243684 500 mL Rectangular Dosed 20mg/L PET Pack of 174
30243685 500 mL Rectangular Undosed PET Pack of 174
11309243 500 mL Round Dosed 20mg/L Polystyrene Pack of 70
11319243 500 mL Round Undosed Polystyrene Pack of 70
30243686 1000 mL Square Dosed 120mg/L PET Pack of 84
30243692 1000 mL Square Dosed 20mg/L PET Pack of 84
30243691 1000 mL Square Undosed PET Pack of 84
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 30243687 Supplier Thermo Scientific™ Supplier No. WSC35020
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.

Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.

Not available in all geographic regions.

  • Available manufactured using:
    • Flexible polystyrene
    • Robust non-toxic PETG
    • NEW, lightweight PRT for improved handling
  • Empty or pre-dosed with sodium thiosulphate
  • Polystyrene and PETG bottles feature color-coded labels to aid differentiation:
    • Blue: dosed
    • Green: undosed
  • Tamper evident for sample integrity
  • Lot number for complete traceability
  • Sterilized by gamma irradiation
  • Dose level 20mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
  • Dose level 120mg/h: Suitable for neutralizing water samples with a high concentration of chlorine
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 350 mL
Color Natural
Description Dosed 20mg/L
Material PET
No. per Case 174
Sterility Gamma-irradiated
Shape Rectangular
Closure Material HDPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.