missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Sterilizing Pipet Box

Product Code. 17128118
Change view
Click to view available options
Height (Metric):
120 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
17128118 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17128118 Supplier ratiolab™ Supplier No. 3170100
  • ONLINE EXCLUSIVE PRICE
    121.00 €
    79.93 € / Pack of 1
    Save 41.07 €
    33% Off
 Restricted Item
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the practical storage up to four pipet boxes, this sterilizing pipet box is space-saving and offers safe storage for autoclaving various glass items.

  • Guarantees the entrance of steam into the container and optimizes the process of autoclaving
  • Base and top section are filled with a silicone layer at the bottom as shock absorber to protect the glass items from splintering
  • Autoclavable at 121°C for 20 min.
  • Depth (Metric): 265 mm

Specifications

Height (Metric) 120 mm
Material Aluminum
Width (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.