missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Sterilizing Tongs

Product Code. 10214131
Change view
Click to view available options
Length (Metric):
280 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10214131 280 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10214131 Supplier Bochem™ Supplier No. 2262
  • ONLINE EXCLUSIVE PRICE
    14.40 €
    10.05 € / Pack of 1
    Save 4.35 €
    30% Off
View all promotions
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bochem™ Sterilizing Tongs for safely handling sterile content.

  • For sterile content

Specifications

Description 5mm diameter
Length (Metric) Opening 190 mm
Length (Metric) 280 mm
Material Stainless Steel (18/10)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.