missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Blue Detectable Scraper
BIOPHARMA

Product Code. 15634124 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
200 x 80 mm (7.8 x 3.1 in.)
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15634124 200 x 80 mm (7.8 x 3.1 in.) Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15634124 Supplier Buerkle™ Supplier No. 53782030
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For scraping off, smoothing or cleaning and removing residue, sterilized by gamma rays

  • Individually packaged and sterilised by gamma rays
  • Production, assembly and packaging according to clean room class 7
  • Can be detected by colour scanners, metal detectors or X-rays
  • Can be used as part of HACCP/IFS/BRC foreign object management

Compliance

EU food requirements

TRUSTED_SUSTAINABILITY

Specifications

Product Type Detectable Scraper
Material Polystyrene
Autoclavable Not Autoclavable
Sterility Sterile
Disposable Single-use
Color Blue
Certifications/Compliance EU food requirements, FDA regulations
For Use With (Application) Scraping Off, Smoothing or Cleaning and Removing Residue
Dimensions (L x W) 200 x 80 mm (7.8 x 3.1 in.)
Diameter (English) Handle 4.72 in.
Diameter (Metric) Handle 120 mm
Length (English) 7.8 in.
Length (Metric) 200 mm
Width (English) 3.1 in.
Width (Metric) 80 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.