missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Blue Detectable Spatula
BIOPHARMA

Product Code. 15674114 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
263 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15674114 263 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15674114 Supplier Buerkle™ Supplier No. 53782009
  • ONLINE EXCLUSIVE PRICE
    38.76 €
    26.70 € / Pack of 10
    Save 12.06 €
    31% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For sampling powders, granulates and pastes, sterilized by gamma rays

  • Individually packaged and sterilised by gamma rays
  • Production, assembly and packaging according to clean room class 7
  • Can be detected by colour scanners, metal detectors or X-rays
  • Can be used as part of HACCP/IFS/BRC foreign object management

Compliance

EU food requirements

TRUSTED_SUSTAINABILITY

Specifications

Product Type Detectable Spatula
Material Polystyrene
Autoclavable Not Autoclavable
Color Blue
Disposable Single-use
For Use With (Application) Sampling Powders, Granulates and Pastes
Handle Type Long, ergonomically-shaped, stable handle
Length (English) 10.3 in.
Sterility Sterile
Certifications/Compliance EU food requirements, FDA regulations
Length (Metric) 263 mm
Diameter (English) Handle 4.45 in.
Diameter (Metric) Handle 113 mm
Width (English) 0.71 in.
Width (Metric) 18 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.