missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™/LaboPlast™ Bio Sampling Scoop
BIOPHARMAGREENER_CHOICE

Product Code. 17230624 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 17230624

Brand: Buerkle™ 53791024

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Can be used to take samples of powders, granulates and pastes. The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings.

  • With the straight bottom of the scoop, the medium can be scooped up directly from the bottom of the container
  • Individually packaged and optionally sterilised
  • Handle length 300 mm
  • For single use
  • Clean room manufactured (clean room class 7)
  • Complies with EU food requirements and FDA regulations
TRUSTED_SUSTAINABILITY

Specifications

Quantity 10
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Color White
Certifications/Compliance Complies with EU food rrequirements and FDA regulations
Disposable Single-use
Product Type Shovel
Length (Metric) Handle 300 mm
Material Bio-PE
Handle Type Long-handled
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.