missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™/LaboPlast™ Ladle
BIOPHARMAGREENER_CHOICE

Product Code. 17230614 Shop All Bürkle Products
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 17230614

Brand: Buerkle™ 53785022

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for taking samples of liquids and viscous media as well as powders and granulates. The ladle has a very smooth bottom and rounded corners. This makes it possible to reach into any corner of a container or to take medium directly from the bottom of the container.

  • Length: 30.5cm (12 in.)
  • Width: 15.2cm (6 in.)
  • Height: 7cm (2.75 in.)
TRUSTED_SUSTAINABILITY

Specifications

Quantity 10
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 30 mL
Certifications/Compliance Complies with EU food rrequirements and FDA regulations
Disposable Single-use
Product Type Ladle
Length (Metric) Handle 300 mm
Material Polystyrene
Handle Type Long-handled
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.