missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Disposable Sample Scoop
BIOPHARMAGREENER_CHOICE

Product Code. 15396317 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Length (Metric):
141 mm
142 mm
160 mm
161 mm
205 mm
206 mm
216 mm
218 mm
232 mm
253 mm
280 mm
283 mm
332 mm
Includes:
With Lid
Without Lid
missing translation for 'unitSize'
Pack of 10
This item is not returnable. View return policy

Product Code. 15396317

missing translation for 'mfr': Buerkle™ 53781004

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Sample powder, granules, and pastes with these sterile polystyrene scoops. Available with or without transparent lids to help ensure a sterile and contamination-free sampling procedure.

  • Available with or without a transparent cover to help protect samples from contamination
  • Ergonomically designed handle with a slightly angled edge
  • Scoop stands horizontally and can be laid down without materials trickling out
  • Ideal fo ruse with powders, granules, and pastes
  • Individually packed for one-way needs
  • Sterilized by gamma radiation
  • Production, assembling, and packaging according to cleanroom class 7 (10.000)
TRUSTED_SUSTAINABILITY

Specifications

Description With lid
Sterility Sterile
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Color White
Product Type Disposable Scoop
For Use With (Application) Sampling of Powder, Granules, and Pastes
Includes With Lid
Material Polystyrene
Length (Metric) 161 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.