missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Steristoppers No.29K for Glasses

Product Code. 10066791
Change view
Click to view available options
Stopper Number:
29K
Unit Size:
Pack of 2500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Stopper Number Unit Size
10066791 29K Pack of 2500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10066791 Supplier Heinz Herenz Supplier No. 1012905
  • ONLINE EXCLUSIVE PRICE
    545.71 €
    348.73 € / Pack of 2500
    Save 196.98 €
    36% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Steristoppers™ have been proven as an excellent sealing for microbiological samples and tissue cultures in test tubes and Erlenmeyer flasks. They are in constant use in many European microbiological laboratories for many years.

Steristoppers™ are an invention of the Heinz Herenz company and have proven themselves worldwide for many years. The cellulose stoppers are ideal for sterile sealing of bacterial cultures in test tubes, Erlenmeyer flasks and culture flasks. Many important institutions all over the world rely on our in house invention, because in addition to its outstanding properties it also simplifies work in the laboratory.

  • Autoclavable up to 200 °C
  • Bacteria filtering
  • Sterilizable
  • Air permeable
  • Good value for money
  • Available in various sizes, shapes and packaging units. Special designs are also possible.

Please note:

  • Only suitable for single use

Specifications

Disposable Single-use
Autoclavable Autoclavable
Color White
Diameter (Metric) Bottom 24 mm
Diameter (Metric) Outer 28 mm
Diameter (Metric) Top 28 mm
Material Cellulose Fiber
Product Type Steri-stopper
Shape Conical
Sterility Non-sterile
Stopper Number 29K
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.