missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable HDPE Powder Lances
Shop All Sampling Systems Products

Click to view available options
Capacity (Metric):
75 mL
Unit Size:
Pack of 20
Description
- Assembled and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX areas
- Push the sampler into the product, rotate the sampler then withdraw
- Deposit the sample into a suitable container
- Place the used sampler into its original plastic bag and dispose
- No cross contaminatin
- No cleaning required
Specifications
Specifications
| Material | HDPE |
| Includes | 20 per box |
| Capacity (Metric) | 75 mL |
| Sterility | Non-sterile |
| Length (Metric) | 400 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction