missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable HDPE Powder Lances
BIOPHARMA

Product Code. 11955846 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
170 mL
Length (Metric):
950 mm
Sterility:
Non-sterile
Unit Size:
Pack of 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Sterility Unit Size
11955846 170 mL 950 mm Non-sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11955846 Supplier Sampling Systems™ Supplier No. 8063H1000
  • ONLINE EXCLUSIVE PRICE
    140.00 €
    138.18 € / Pack of 20
    Save 1.82 €
    1% Off
View all promotions
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Systems™ SteriWare™ Disposable HDPE Powder Lances are ideal for taking a cross sectional sample through a bulk powder.

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas
  • Push the sampler into the product, rotate the sampler then withdraw
  • Deposit the sample into a suitable container
  • Place the used sampler into its original plastic bag and dispose
  • No cross contaminatin
  • No cleaning required

Specifications

Material HDPE
Includes 20 per box
Capacity (Metric) 170 mL
Sterility Non-sterile
Length (Metric) 950 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.