missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Powder Bottle
BIOPHARMA

Product Code. 15829571 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 37
Pack of 50
This item is not returnable. View return policy

Product Code. 15829571

Brand: Sampling Systems™ 8890P250S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to meet the requirements of the Pharmaceutical and Hygienic industries. Sampling Systems™ SteriWare™ Disposable Powder Bottle is a high quality, wide mouth bottle that includes a screw top.

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Available in 2 sizes
  • Powder tight seal
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • No cross contaminaton
  • No cleaning required

Specifications

Product Type Bottle
Material Polypropylene
Includes Individually Bagged
Capacity (Metric) 250 mL
Sterility Sterile
Diameter (Metric) 76 mm
Length (Metric) 89 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.