missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Powder Bottle
BIOPHARMA

Product Code. 15849571 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 37
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Unit Size
15849571 500 mL Sterile Pack of 37
15819571 250 mL Non-sterile Pack of 50
15829571 250 mL Sterile Pack of 50
15839571 500 mL Non-sterile Pack of 37
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15849571 Supplier Sampling Systems™ Supplier No. 8890P500S
  • ONLINE EXCLUSIVE PRICE
    224.00 €
    155.17 € / Pack of 37
    Save 68.83 €
    30% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Designed to meet the requirements of the Pharmaceutical and Hygienic industries. Sampling Systems™ SteriWare™ Disposable Powder Bottle is a high quality, wide mouth bottle that includes a screw top.

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Available in 2 sizes
  • Powder tight seal
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • No cross contaminaton
  • No cleaning required

Specifications

Product Type Bottle
Material Polypropylene
Includes Individually Bagged
Capacity (Metric) 500 mL
Sterility Sterile
Diameter (Metric) 106 mm
Length (Metric) 108 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.