missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Powder Funnel
Constructed of chemically resistant, food grade HDPE. Sampling Systems™ SteriWare™ Disposable Powder Funnel is ideal for transferring and sampling powders.
51.30 € - 94.90 €
Specifications
Diameter (Metric)Top | 200 mm |
---|---|
Diameter (Metric) Stem | 40 mm |
Material | HDPE |
Quantity | 10 Pk. |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
15330664
|
Sampling Systems™
8111H-200S |
Sterile |
94.90 €
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
15859471
|
Sampling Systems™
8111H-200 |
Non-sterile |
51.30 €
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contamination
- No cleaning required
Specifications
200 mm | |
40 mm | |
HDPE | |
10 Pk. |