missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Powder Probe
BIOPHARMA

Product Code. 12752457 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
125 mL
200 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 12752457

Brand: Sampling Systems™ 8064H500S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ SteriWare™ Disposable Powder Probe is ideal for taking a cross sectional sample through a bulk powder.

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas
  • Push the sampler into the product, rotate the sampler then withdraw
  • Deposit the sample into a suitable container
  • Place the used sampler into its original plastic bag and dispose
  • No cross contaminatin
  • No cleaning required

Specifications

Product Type Probe
Material HDPE
Tip Type Prevents sample from falling out
Capacity (Metric) 125 mL
Sterility Sterile
For Use With (Application) Powder Sampling
Length (Metric) 600 mm
Length (Metric) Blade 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.