missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Powder Probe
BIOPHARMA

Product Code. 15839451 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
125 mL
200 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Unit Size
15839451 200 mL Sterile Pack of 20
12752457 125 mL Sterile Pack of 20
15829451 200 mL Non-sterile Pack of 20
15849451 125 mL Non-sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15839451 Supplier Sampling Systems™ Supplier No. 8064H1000S
  • ONLINE EXCLUSIVE PRICE
    197.00 €
    186.61 € / Pack of 20
    Save 10.39 €
    5% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Systems™ SteriWare™ Disposable Powder Probe is ideal for taking a cross sectional sample through a bulk powder.

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas
  • Push the sampler into the product, rotate the sampler then withdraw
  • Deposit the sample into a suitable container
  • Place the used sampler into its original plastic bag and dispose
  • No cross contaminatin
  • No cleaning required

Specifications

Product Type Probe
Material HDPE
Tip Type Prevents sample from falling out
Capacity (Metric) 200 mL
Sterility Sterile
For Use With (Application) Powder Sampling
Length (Metric) 950 mm
Length (Metric) Blade 850 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.