missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Powder Spatula
BIOPHARMA

Product Code. 15809471 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
230 mm
330 mm
Color:
Blue
Red
White
Material:
HDPE
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15809471

Brand: Sampling Systems™ 8095B150S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily sample and dispense quantities of powders. Sampling Systems™ SteriWare™ Disposable Powder Spatula is tough and comfortable to use with its specially designed rounded handle and robust blade.

  • Moulded and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX Zones 0, 1 and 2
  • Available in 2 different sizes and a variety of colors
  • No cross contamination
  • No cleaning required

Specifications

Description 150mm Blade
Sterility Sterile
Color Blue
Product Type Disposable Spatula
Width (Metric) 19 mm
Includes 100 Spatulas
Material Polypropylene
Length (Metric) 230 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.