missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Powder Spatula
Shop All Sampling Systems Products

Click to view available options
Length (Metric):
230 mm
330 mm
Color:
Blue
Red
White
Material:
HDPE
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Beschreibung
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Suitable for use in ATEX Zones 0, 1 and 2
- Available in 2 different sizes and a variety of colors
- No cross contamination
- No cleaning required
Spezifikation
Spezifikation
| Description | 250mm Blade |
| Sterility | Sterile |
| Color | Red |
| Product Type | Disposable Spatula |
| Width (Metric) | 19 mm |
| Includes | 100 Spatulas |
| Material | Polystyrene |
| Length (Metric) | 330 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur