missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Sack Sampler

Product Code. 11995846 Shop All Sampling Systems Products
Change view
Click to view available options
Width (Metric):
14 mm
25 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Sterility Unit Size
11995846 25 mm Non-sterile Pack of 100
11905856 25 mm Sterile Pack of 100
15691582 14 mm Sterile Pack of 100
15839461 14 mm Non-sterile Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11995846 Supplier Sampling Systems™ Supplier No. 8085A100
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Systems™ SteriWare™ Disposable Sack Sampler is a hygienic, single use device that has been specially designed to take samples through the side of the sack.

  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
  • BSE/TSE free
  • Full batch traceability
  • Suitable for use in ATEX areas
  • Available pre-sterilized (SAL 10-6)

Specifications

Material HDPE
Sterility Non-sterile
Length (Metric) 400 mm
Width (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.