missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Disposable Slot Sampler
BIOPHARMA

Product Code. 12712467 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
100 mL
170 mL
500 mL
Length (Metric):
620 mm
970 mm
1000 mm
Diameter (Metric):
25 mm
40 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Sterility Unit Size
12712467 170 mL 970 mm 25 mm Sterile Pack of 20
15442785 170 mL 970 mm 25 mm Non-sterile Pack of 20
15809461 500 mL 1000 mm 40 mm Non-sterile Pack of 20
15899451 100 mL 620 mm 25 mm Non-sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12712467 Supplier Sampling Systems™ Supplier No. 8073H1000S
  • ONLINE EXCLUSIVE PRICE
    242.00 €
    239.40 € / Pack of 20
    Save 2.60 €
    1% Off
View all promotions
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to take a single composite from the top, middle and bottom of your powder bed. Sampling Systems™ SteriWare™ Disposable Slot Samplers are ideal for taking a multilevel, cross sectional sample from powders and granules.

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas
  • Push the sampler into the product, ensuring the sampler is in the closed position
  • After leaving the sampler for several seconds to allow powder to enter, rotate handle to close the sampler
  • Deposit the sample into a suitable container
  • No cross contaminatin
  • No cleaning required

Specifications

Product Type Disposable Slot Sampler
Material HDPE
Includes 20 per pack
Capacity (Metric) 170 mL
Sterility Sterile
Diameter (Metric) 25 mm
Length (Metric) 970 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.