missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ HDPE Disposable Powder Thief
BIOPHARMA

Product Code. 11995626 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
1 mL
5 mL
10 mL
20 mL
Length (Metric):
500 mm
1000 mm
Unit Size:
Pack of 20
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Unit Size
11995626 5 mL 500 mm Pack of 20
11935636 10 mL 500 mm Pack of 20
11935457 20 mL 1000 mm Pack of 20
11955437 1 mL 500 mm Pack of 20
11915636 5 mL 1000 mm Pack of 20
11905447 1 mL 1000 mm Pack of 20
11955636 10 mL 1000 mm Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11995626 Supplier Sampling Systems™ Supplier No. 8060H505
  • ONLINE EXCLUSIVE PRICE
    136.00 €
    130.59 € / Pack of 20
    Save 5.41 €
    3% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sampling Systems™ SteriWare™ HDPE Disposable Powder Thief is ideal for taking representative samples from known locations within the bulk powder.

  • Assembled and packed in a cleanroom
  • Individually Bagged
  • Made from FDA or EU conforming HDPE
  • BSE/TSE Free
  • Full Batch Traceability
  • Suitable for use in ATEX zones 0, 1 and 2
  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • No cleaning is required before or after sampling
  • No cleaning validation (this is very expensive to set up and run)
  • Manufactured in a class 100,000 cleanroom environment (check individual sampler descriptions)
  • Peace of mind
  • Suitable for all industries (pharmaceutical, food, chemical, cosmetic, biotechnology etc.)
  • Suitable for use in ATEX Zones 0, 1 and 2
  • Financial
  • Save time and money (it will cost more to clean a reusable sampler than to buy a disposable sampler)

Specifications

Material HDPE
Capacity (Metric) 5 mL
Sterility Non-sterile
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.