missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ HDPE Disposable Powder Thief
BIOPHARMA

Product Code. 11985437 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Sterility Unit Size
11985437 20 mL Non-sterile Pack of 20
11945636 10 mL Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11985437 Supplier Sampling Systems™ Supplier No. 8060H520
  • ONLINE EXCLUSIVE PRICE
    132.00 €
    130.59 € / Pack of 20
    Save 1.41 €
    1% Off
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for taking representative samples from known locations within the bulk powder. Powder is trapped within the sampler and easily withdrawn and emptied.

Key Features:

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas
  • Available in a variety of lengths and tip sizes

Operation:

  • Insert the sampler into the product ensuring the tip is inside the sampler body.
  • At the required depth pull up the body to expose the tip. The sample will fall in around the tip.
  • Push down body of the sampler to trap the sample.
  • Remove sampler from the product.

Why Use a SteriWare™ Disposable Sampler?

  • No Cross Contamination - All SteriWare™ devices can be used straight from the bag.
  • No Cleaning - Unlike a reusable sampler, you can use a SteriWare™ product straight away. This eliminates the need for costly Cleaning Validation.
  • High Quality - Our SteriWare™ products are manufactured/moulded/packed in a Class 100,000 Cleanroom in England. Please see the products Certificate of Conformity and Technical Specification Sheet for more information.
  • Full Documentation - We can provide full batch specific documentation for all SteriWare™ products. This includes Certificates of Conformity and Certificates of Irradiation (where applicable). The batch number is clearly printed on every bag and box.
  • Cost Effective - Removing the need for Cleaning Validation by switching to a SteriWare™ device saves time and money.
  • Available Sterile - Most SteriWare™ products are available pre-sterilized by Gamma or Electron Beam to SAL10-6. Please see the Specification Sheet for more information.

Specifications

Product Type Powder Thief
Material HDPE
Handle Type HDPE
Capacity (Metric) 20 mL
Disposable Single-use
Sterility Non-sterile
Certifications/Compliance Conforms to FDA CFR 177.1520, EU Regulations 10/2011, EC Regulations 1935/2004
For Use With (Application) Ideal for taking representative samples from known locations within the bulk powder
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.