missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Micro-Spatulas
Shop All Sampling Systems Products

Click to view available options
Capacity (Metric):
0.3 mL
0.5 mL
2 mL
Color:
Red
White
Material:
HDPE
Polystyrene
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Different blade widths available. Ideal for small vials or sample containers
- Also available in HDPE for extra chemical resistance
Specifications
Specifications
| Sterility | Sterile |
| Capacity (Metric) | 0.5 mL |
| Color | Red |
| Disposable | Single-use |
| Width (Metric) | 6 mm |
| Material | Polystyrene |
| Length (Metric) | 170 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction