missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Mono Slot Sampler
BIOPHARMA

Product Code. 15859451 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
620 mm
970 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Sterility unitSize
15859451 970 mm Non-sterile Pack of 20
15869451 970 mm Sterile Pack of 20
15879451 620 mm Non-sterile Pack of 20
15889451 620 mm Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15859451 Supplier Sampling Systems™ Supplier No. 8069H1000
  • ONLINE EXCLUSIVE PRICE
    205.00 €
    202.71 € / Pack of 20
    Save 2.29 €
    1% Off
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to take a 50mL sample from the sampling slot positioned near the tip of the sampler. Sampling Systems™ SteriWare™ Disposable Mono Slot Sampler is ideal for taking a single sample from free flowing powders and granules.

  • Assembled and packed in a Class 100,000 Cleanroom
  • Individually bagged
  • Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
  • BSE/TSE free
  • Full batch traceability
  • Available pre-sterilized (SAL 10-6)
  • Suitable for use in ATEX areas
  • Push the sampler into the product, ensuring the sampler is in the closed position
  • After leaving the sampler for several seconds to allow powder to enter, rotate handle to close the sampler
  • Deposit the sample into a suitable container
  • No cross contaminatin
  • No cleaning required

Specifications

Product Type Slot Sampler
Material HDPE
Includes 20 per pack
Capacity (Metric) 50 mL
Sterility Non-sterile
Diameter (Metric) 26 mm
Length (Metric) 970 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.