missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Open V Spatulas
BIOPHARMA

Product Code. 17504676 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric) Blade:
100 mm
150 mm
250 mm
Width (Metric) Blade:
10 mm
20 mm
Size:
Narrow
Standard
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 100
Product Code. Length (Metric) Blade Width (Metric) Blade Size Sterility unitSize
17504676 250 mm 20 mm Standard Non-sterile Pack of 100
17564666 100 mm 20 mm Standard Non-sterile Pack of 100
17574666 100 mm 20 mm Standard Sterile Pack of 100
17584666 150 mm 20 mm Standard Non-sterile Pack of 100
17594666 150 mm 20 mm Standard Sterile Pack of 100
17514676 250 mm 20 mm Standard Sterile Pack of 100
17524676 - - - - -
17534676 100 mm 10 mm Narrow Sterile Pack of 100
17544676 150 mm 10 mm Narrow Non-sterile Pack of 100
17554676 250 mm 10 mm Narrow Sterile Pack of 100
10 options
This item is not returnable. View return policy

Product Code. 17504676

Brand: Sampling Systems™ 8440A250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Improve your quality control by taking fixed volume powder samples easily with SteriWare™ Open V Spatulas. The open tip design is ideal for dispensing and sampling small quantities of powders. Available sterile in a wide range of sizes ideal for the pharmaceutical, chemical and food industry.

  • Our open ended disposable V spatula are ideal for sampling, raw material testing and general goods in testing.
  • Manufactured to the highest standard in a medical cleanroom to ensure cleanliness and supplied with full documentation.
  • Available in 2 widths and 3 lengths to ensure you have the right sampling tool for the job.
  • The narrow versions are ideal if you want to put the sample into the test tube or take a small sample.
  • The longer version is ideal when you want to take more of a cross sectional sample.
  • The disposable V spatula comes pre bagged and ready to use.
  • Simply unwrap and use.
  • No cleaning or cleaning validation is required.
  • Available in 2 versions, either sterile or non sterile versions.
  • Sterile and non sterile spatulas are ideal when a robust tool is required.
  • Made from high quality PS that conforms to the latest food grade, EC and FDA standards.
  • BSE/TSE free.
  • Batch certificates of conformity supplied.
  • Moulded and packed in a medical cleanroom to maintain cleanliness.

Specifications

Quantity 100 Pk.
Sterility Non-sterile
Color White
Product Type Spatula
Length (Metric) Blade 250 mm
Size Standard
Width (Metric) Blade 20 mm
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.