missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Powder Thief
BIOPHARMA

Product Code. 17564596 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
500 mm
1500 mm
Capacity (Metric):
0.5 mL
2 mL
3 mL
20 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 17564596

Brand: Sampling Systems™ 8060H500.5S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Learn how to prevent cross contamination when sampling when you use a SteriWare™ PowderThief sampler. With a SteriWare™ PowderThief sampler, you can take samples from most free-flowing powders and granules.

  • The sterile, disposable PowderThief is ideal for taking representative samples from known locations within the bulk powder.
  • These samplers are available in two convenient lengths and four sample volumes.
  • Disposable Powder Thief samplers are available sterile or non-sterile.
  • Assembled and packed in a cleanroom.
  • Individually bagged.
  • Designed for single use.
  • Made from FDA and EU conforming HDPE.
  • BSE/TSE Free.
  • Full Batch Traceability.
  • Available as gamma irradiated sterile (SAL 10-6).

Specifications

Material HDPE
Capacity (Metric) 0.5 mL
Disposable Single-use
Sterility Sterile
Packaging Type Individually Bagged
Length (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.