missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Powder Thief
BIOPHARMA

Product Code. 17584596 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
500 mm
1500 mm
Capacity (Metric):
0.5 mL
2 mL
3 mL
20 mL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Capacity (Metric) Sterility Unit Size
17584596 500 mm 3 mL Sterile Pack of 20
17564596 500 mm 0.5 mL Sterile Pack of 20
17574596 500 mm 2 mL Sterile Pack of 20
17544596 1500 mm 20 mL Non-sterile Pack of 20
17554596 1500 mm 20 mL Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17584596 Supplier Sampling Systems™ Supplier No. 8060H503S
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Learn how to prevent cross contamination when sampling when you use a SteriWare™ PowderThief sampler. With a SteriWare™ PowderThief sampler, you can take samples from most free-flowing powders and granules.

  • The sterile, disposable PowderThief is ideal for taking representative samples from known locations within the bulk powder.
  • These samplers are available in two convenient lengths and four sample volumes.
  • Disposable Powder Thief samplers are available sterile or non-sterile.
  • Assembled and packed in a cleanroom.
  • Individually bagged.
  • Designed for single use.
  • Made from FDA and EU conforming HDPE.
  • BSE/TSE Free.
  • Full Batch Traceability.
  • Available as gamma irradiated sterile (SAL 10-6).

Specifications

Material HDPE
Capacity (Metric) 3 mL
Disposable Single-use
Sterility Sterile
Packaging Type Individually Bagged
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.