missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare Swabbing Templates

Product Code. 17992062 Shop All Sampling Systems Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Dimensions (L x W):
50 x 50 mm
100 x 100 mm
Unit Size:
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Dimensions (L x W) unitSize
17992062 Non-sterile 50 x 50 mm Pack of 50
17972072 Sterile 50 x 50 mm Pack of 50
17942122 Non-sterile 100 x 100 mm Pack of 50
17982062 Sterile 100 x 100 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17992062 Supplier Sampling Systems™ Supplier No. 8888H50
  • ONLINE EXCLUSIVE PRICE
    234.74 €
    205.72 € / Pack of 50
    Save 29.02 €
    12% Off
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These swabbing templates are ideal for ensuring consistency when swabbing for cleaning validation purposes. They are made in a cleanroom and come individually bagged to help reduce the risk of contamination.

  • Available sterile or non-sterile
  • Ensures consistent validation results

Specifications

Product Type Swabbing Template
Material HDPE
Autoclavable Not Autoclavable
Disposable Single-use
Graduated No
Sterility Non-sterile
Dimensions (L x W) 50 x 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.