missing translation for 'onlineSavingsMsg'
Learn More

Ibidi Sticky-Slide I Luer

Product Code. 17286213
Encompass_Preferred
Change view
Click to view available options
Height (Metric):
100 μm
200 μm
400 μm
600 μm
800 μm
Unit Size:
Pack of 15
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
17286213 100 μm Pack of 15
17216153 200 μm Pack of 15
17246153 400 μm Pack of 15
17266153 600 μm Pack of 15
17276153 800 μm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17286213 Supplier Ibidi Supplier No. 81128
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sticky-Slide I Luer is a bottomless channel slide used for perfusion applications with a self-adhesive underside.

  • A slide with one channel for cell cultivation under flow and for applying defined shear stress
  • easy to connect with tubing and pump systems via female Luers
  • bottomless with self-adhesive underside
  • sterilized

Specifications

Sterility Sterile
Type Microscope Slide
Height (English) 0.004 in.
Height (Metric) 100 μm
Quantity 15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.