missing translation for 'onlineSavingsMsg'
Learn More

Ibidi Sticky-Slide I Luer

Product Code. p-200004943
Encompass_Preferred
Click to view available options
Height (Metric):
100 μm
200 μm
400 μm
600 μm
800 μm
Unit Size:
Pack of 15
This item is not returnable. View return policy

Product Code. 17286213

Brand: Ibidi 81128

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sticky-Slide I Luer is a bottomless channel slide used for perfusion applications with a self-adhesive underside.

  • A slide with one channel for cell cultivation under flow and for applying defined shear stress
  • easy to connect with tubing and pump systems via female Luers
  • bottomless with self-adhesive underside
  • sterilized

Specifications

Sterility Sterile
Type Microscope Slide
Height (English) 0.004 in.
Height (Metric) 100 μm
Quantity 15
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.