missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Stirrer Shaft
Shop All Ohaus Products
Click to view available options
Shape:
Anchor Blade
Fixed Blade
Floating Blade
Folding Blade
Paddle 6 Holdes
Propeller
Turbine
Turbo Propeller
Unit Size:
1 unit
Description
- Overhead Stirrer Accessory
Specifications
Specifications
| Height (Metric) | 6.000 cm |
| Shape | Anchor Blade |
| Width (Metric) | 10.000 cm |
| Weight (Metric) | 155.000 g |
| Dimensions (L x W x H) | 53.000 x 10.000 x 6.000 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction