missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Stirrers with PTFE Blade and Journal
Click to view available options
Dimensions (L x W x H):
Blade 115 x 4 x 25 mm
Unit Size:
Each
Description
- Ground and polished bearing surface
- Shaft diameter: 10 mm
- Journal: diameter 8 mm x length 40 mm
- With snap-fastener for replacement of PTFE blades
- Blade: PTFE (punched)
- Shaft made of DURAN™ tubing
Specifications
Specifications
| Dimensions (L x W x H) | Blade 115 x 4 x 25 mm |
| Length (Metric) | 515 mm |
| Description | Bore no. 6, diameter 7 mm |
| Includes | PTFE blade and journal |
| Material | DURAN™ Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction