missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Stirring Bar Retrievers
Use to retrieve stir bars from mixing containers. Kartell™ Stirring Bar Retrievers are a magnet PTFE coated retriever that allow you to recover a stirring bar with ease.
Brand: Kartell™ 0071000
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Suitable for foodstuff
- Diameter of 11mm
- Used to retrieve stirring bars
Specifications
11 mm | |
White | |
PTFE | |
300 mm |
Magnet PTFE coated | |
10/Pk. | |
Stir bars |