missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Stirring Bar Retrievers
Use to retrieve stir bars from mixing containers. Kartell™ Stirring Bar Retrievers are a magnet PTFE coated retriever that allow you to recover a stirring bar with ease.
108.00 € - 115.00 €
Specifications
Color | White |
---|---|
Description | Magnet PTFE coated |
Diameter (Metric) | 11 mm |
Material | PTFE |
Quantity | 10/Pk. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10284941
|
Kartell™
0071000 |
300 mm |
115.00 €
Pack of 10 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10747901
|
Kartell™
0071200 |
240 mm |
108.00 €
Pack of 10 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Suitable for foodstuff
- Diameter of 11mm
- Used to retrieve stirring bars
Specifications
White | |
11 mm | |
10/Pk. |
Magnet PTFE coated | |
PTFE | |
Stir bars |