missing translation for 'onlineSavingsMsg'
Learn More

mb2 Stool on Casters

Product Code. 30130633
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30130633 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130633 Supplier mb2 Supplier No. AT7B1D1CE2
Estimated Shipment: 29-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stool on casters - Padded seat in artificial leather - Standard cylinder

  • Stool with padded seat in artificial leather
  • Pneumatic cylinder for height adjustment
  • 5-star reinforced nylon base 600 mm
  • Hard floor castors 50 mm

Specifications

Product Type Low Stool
Color Black
Adjustable (Height) Yes
Quantity 1 Ea.
Seating Height 400 to 560 mm
Weight (Metric) 5 kg
With Armrest No
With Backrest No
With Casters Yes
Footrest No
With Lumbar Support No
With Tilt No
Material Vinyl Upholstery
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.