missing translation for 'onlineSavingsMsg'
Learn More

mb2 Stool on Glides - Mid Lift

Product Code. 30130598
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30130598 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30130598 Supplier mb2 Supplier No. AT7B2D1E3
  • ONLINE EXCLUSIVE PRICE
    162.00 €
    111.60 € / Pack of 1
    Save 50.40 €
    31% Off
View all promotions
Estimated Shipment: 25-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Stool on glides - Padded seat in artificial leather - Mid lift

  • Stool with padded seat in artificial leather
  • Pneumatic cylinder for height adjustment
  • 5-star reinforced nylon base 600 mm
  • Glides

Specifications

Product Type Seating Stool
Color Black
Adjustable (Height) Yes
Quantity 1 Ea.
Seating Height 440 to 630 mm
Weight (Metric) 5,12 kg
With Armrest No
With Backrest No
With Casters No
Footrest No
With Lumbar Support No
With Tilt No
Material Vinyl Upholstery
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.