missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stop-It™ Hose Clamp with Easy-Click Closure
Description
Easy-Click closure - stop-it can be opened and closed in any position - without tiresome screwing on and off. High quality material - stop-it made from the heat resistant and chemical resistant plastic PVDF. The clamp is galvanised steel.
Specifications
Specifications
| Material | PVDF and Steel (Zinc-coated) |
| For Use With | 10 mm Flexible Hose |
| For Use With (Application) | It Can be Used Wherever The Flow in Hoses with Liquids or Gases Needs to be Regulated or Stopped |
| Packaging Quantity | 50/Scale |
| Tubing Size | 10 mm |
| Port Size | 10 mm |
| Color | Red |
| Max. Operating Temperature (Metric) | 160°C |
| Product Type | Easy Click Closure |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?