missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Silicone-Free Stopcock Grease

Product Code. 10692554 Shop All Brand Products
Change view
Click to view available options
Quantity:
60 g
Unit Size:
60g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10692554 60 g 60g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10692554 Supplier Brand™ Supplier No. 61610

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for lubricating burette stopcocks.

 

  • Easy to remove with Mucasol™
  • Good acid- and base-resistance
  • Operating temperature range of −40° to +320°C

 

TRUSTED_SUSTAINABILITY

Specifications

Product Type Lubricant
For Use With (Equipment) Burette stopcocks
Packaging Tube
Quantity 60 g
Temperature (Metric) -40°C to +320°C
Weight (Metric) 60 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.