missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Stoppers
Click to view available options
Size:
19 mm
26 mm
35 mm
52 mm
NS 14/23
NS 34/35
NS 45/40
Unit Size:
Each
Pack of 3
Description
- Made of PTFE, with ground joint and sealing rings on the outside knurled or hexagonal grip.
- Compared with glass stoppers, they are easily removable and can be used without grease.
- The stoppers can expand under heat which might lead to a breaking of the ground joint sockets.
Specifications
Specifications
| Size | 52 mm |
| Autoclavable | Autoclavable |
| Color | White |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur