missing translation for 'onlineSavingsMsg'
Learn More

Manutan Storage bin, Ekwo, 3.5L, green

Product Code. 12816749
Encompass_Preferred
Change view
Click to view available options
Color:
Green
Unit Size:
Pack of 38
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12816749 Green Pack of 38
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12816749 Supplier Manutan Supplier No. A355709
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Ideal for storing small components and fixings. Top grade, high density polyethylene with reinforced side walls for extra strength and rigidity. Integral label holder on front of bin. Highly resistant to oils, acids and high and low temperatures, ideal for a multitude of applications. Moulded hand grip on the back wall to assist handling. Use free standing, stacked or on shelving.
  • Green
  • Capacity: 3.5L
  • Type : 2000-3
  • Dimensions (H x W x D) : 125mm x 145mm x 240mm

Specifications

Color Green
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.