missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Storage Bottles with Threaded Connector

Product Code. 10380861 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
60 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10380861 5 L Each
10430621 25 L Each
10166020 10 L Each
10298870 60 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10380861 Supplier Buerkle™ Supplier No. 04020005
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Storage Bottles with Threaded Connector has thick sides with sturdy carrying handle for safe transport and storage.

  • The venting valve (accessory) lets air into the container in order to prevent a vacuum in the bottle
  • The canister can also be used as a settling canister
  • Via a threaded connector, a spigot or other accessories with an inner thread/cap nut of 3/4 in. can be attached
  • HDPE
  • Bottle opening diameter 50mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Color Transparent
For Use With (Application) Foodstuffs
Includes Closure, 1 handle, threaded connector
Material HDPE
Transparency Yes
Thread Size (Metric) 50 mm
Closure Included Yes
Graduated Yes
Height (Metric) 330 mm
Product Type Storage Bottle
Closure Material HDPE
Diameter (Metric) 167 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.