missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Storage Boxes for Freezers

Product Code. 12333800 Shop All Cole-Parmer Products
Change view
Click to view available options
Dimensions (L x W x H):
5 x 5 x 2 in.
Unit Size:
Pack of 12
Product Code. Dimensions (L x W x H) unitSize
12333800 5 x 5 x 2 in. Pack of 12
1 options
This item is not returnable. View return policy

Product Code. 12333800

Brand: Thermo Scientific™ 4419970

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safely store samples in your freezer with these Storage Boxes.

  • Constructed of durable fiberboard Boxes measure 5 x 5 x 2 in. (127 x 127 x 50 mm).
  • Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes.
  • For use in ultra-low temperature freezers.

Specifications

Cell Dividers Not Included
Color White
Material Fiberboard
Shape Square
For Use With (Equipment) ULT Freezers
Quantity 12 Pk.
Size 127 x 127 x 50 mm
Dimensions (L x W x H) 5 x 5 x 2 in.
Length (Metric) 127 mm
Length (English) 5 in.
Width (English) 5 in.
Height (English) 2 in.
Product Type Freezer Storage Box
Height (Metric) 50 mm
Width (Metric) 127 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.